Shop EDENDIRECT
See all product information
Create Account
30 pt. 3,000 sq.ft. Dehumidifier for Basement in White with Bucket, Drain Hose, with Timer
- Mfr # ZROL12-D023F
- Zoro # G724174480
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Capacity 24 hrs 60 rh
30 pt
Color
White
Height
18.5 in
Depth
10.04 in
Width
8.66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZROL12-D023F
- Zoro #
- G724174480
- UPC #
- 946237403378
- Country of Origin
- China
Dimensions
- Height
- 18.5 in
- Depth
- 10.04 in
- Width
- 8.66 in
- Power Cord Length
- 60 in
Details
- Capacity 24 hrs 60 rh
- 30 pt
- Item
- Dehumidifiers
- Color
- White
- Voltage
- 115 V
- Fan Speed
- 2
Description
This 30-pint dehumidifier is designed to efficiently remove excess moisture in spaces up to 3,000 sq. ft., helping create a more comfortable and healthier indoor environment. Featuring three smart modes, dual drainage options, and an intuitive control panel, it delivers flexible and convenient operation for everyday use. With a portable design, washable filter, and reliable automatic shut-off protection, this unit is ideal for basements, bedrooms, bathrooms, and other high-humidity areas where consistent moisture control is needed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.