Shop EDENDIRECT
See all product information
Create Account
120 pt. 8,000 sq. ft. Energy Star Dehumidifier for Basement with Pump, Drain Hose, Sleep Mode
- Mfr # ZRB0D78GJ438
- Zoro # G424174520
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Color
White
Height
24.4 in
Width
11.75 in
Capacity 24 hrs 60 rh
120 pt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRB0D78GJ438
- Zoro #
- G424174520
- UPC #
- 443009453901
- Country of Origin
- China
- Voltage
- 120 V
- Color
- White
- Capacity 24 hrs 60 rh
- 120 pt
- Fan Speed
- 3
- Item
- Dehumidifiers
- Bucket capacity
- 13.04 pints
Dimensions
- Height
- 24.4 in
- Width
- 11.75 in
- Depth
- 17.68 in
Description
This 2024 ENERGY STAR Most Efficient industrial dehumidifier removes up to 120 pints of moisture per day for areas up to 8,000 sq ft, perfectly suited for basements, crawlspaces and commercial workshops. It uses an efficient rotary compressor and low-GWP R32 refrigerant with copper heat exchange pipes for fast, cost-saving drying. The LED touch panel provides four adjustable working modes and precise humidity control, alongside auto-restart, auto-defrost and memory functions for hands-free stable operation. It supports pump drainage, gravity drainage and tank storage with auto shut-off, plus a reusable washable filter. Equipped with swivel casters, a concealed handle and 8-hour cycle compressor protection, this unit balances heavy-duty drying power and easy daily use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.