Shop EDENDIRECT
See all product information
Create Account
Portable Dehumidifier 14.08 Pints/Day, Manual Control Dehumidifier with Sleep Timer, 2L Water Tank
- Mfr # MVDHM-DCD-2608
- Zoro # G424931550
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Application
Dehumidifiers
Height
13.78 in
Width
7.48 in
Voltage
100-120 V
Fan Speed
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MVDHM-DCD-2608
- Zoro #
- G424931550
- UPC #
- 691490864601
- Country of Origin
- China
- Application
- Dehumidifiers
- Voltage
- 100-120 V
- Fan Speed
- 3
- Color
- Black and white
Dimensions
- Height
- 13.78 in
- Width
- 7.48 in
- Depth
- 9.84 in
Description
Maintain a comfortable indoor environment with this 30-pint dehumidifier for basement, designed for small to medium-sized spaces. With adjustable humidity control from 35% to 80%, two fan speeds, and an intelligent humidistat, it provides precise and efficient moisture management for bedrooms, bathrooms, basements, laundry rooms, and other living spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.