Shop EDENDIRECT
See all product information
Create Account
35 pint, 2500 square foot bucket dehumidifier, white, with drain hose, ENERGY STAR.
- Mfr # ZR-D025P-35PT3
- Zoro # G323362066
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Voltage
115 V
Height
19.7 in
Color
White
Width
10.2 in
Application
Dehumidifiers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-D025P-35PT3
- Zoro #
- G323362066
- UPC #
- 149106828085
- Country of Origin
- China
Dimensions
- Height
- 19.7 in
- Width
- 10.2 in
Details
- Voltage
- 115 V
- Color
- White
- Application
- Dehumidifiers
- Bucket Capacity
- 8.4 pints
Description
Are you still annoyed about the wet room, moisture closet, damp floor. The 35 Pint Dehumidifier offers 2500 square feet coverage and is able to remove 35 pints of moisture a day with its 105 gallon bucket and adjust humidity up to 80 percent. It helps protect your space from mold and mildew that result from excess moisture in the air. This dehumidifier is Energy Star certified to provide you with the same great performance while using less energy and reducing utility costs. Please note, depending on the climate in your area, as well as room size, you may need to purchase a larger unit for best effect.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.