dehumidifier

  • Mfr # ADH50K26
  • Zoro # G123353479
product price: 
$
402.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Includes
Dehumidifier, Manual, Warranty
Control Method
Built-In
Standards
UL Listed
Includes Ionization
Ionizer Not Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ADH50K26
Zoro #
G123353479
UPC #
850081340812
Country of Origin
China

Dimensions

Overall Depth
10 11/16 in
Manufacturer Warranty Length
2 years parts & labor
Overall Width
15 1/8 in
Power Cord Length
6 ft
Overall Height
24 13/16 in

Details

Item
Dehumidifier
Voltage
115V AC
Includes
Dehumidifier, Manual, Warranty
Control Method
Built-In
Standards
UL Listed
Includes Ionization
Ionizer Not Included
Dehumidification Method
Low Grain Refrigerant
Maximum Sound Level
48 dB
Drain/Pump Options
Bucket Collection, Continuous Drain
Auto-Restart
Manual
Housing Color
White
Coverage Area
4,500 sq ft
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Daily Water Removal Capacity (80F/60 RH)
50 pt
Minimum Sound Level
45 dB
Includes Air Filter
Air Filter Included
Hour Meter
Hour Meter Not Included
Operating Temperature - Minimum
38 Degrees F
Includes Drain Hose
Drain Hose Not Included
Stackable
Not Stackable
Amperage
7.2 A
Refrigerant Type
R-32
Frequency
60 Hz
Number of Speeds
3
Filter Type
Mesh
Bucket Capacity
18.6 pt

Description

Dehumidifier, Voltage 115V AC, Defrost Type Not Applicable, Refrigerant Type R-32, Power Cord Length 6 ft, Includes Dehumidifier, Manual, Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews