Shop EDENDIRECT
See all product information
Create Account
39 in.2 Speeds High Velocity Drum Fan in Black with Handle, Wheels, for Commercial or Industrial
- Mfr # ZR-FAN-D36S
- Zoro # G023362151
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Blade Diameter
Greater than 30
For Use With
Indoor/Outdoor
Color
Black
Fan Cord Length
9 ft
Length
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-FAN-D36S
- Zoro #
- G023362151
- UPC #
- 711884815399
- Country of Origin
- China
Dimensions
- Blade Diameter
- Greater than 30
- Fan Cord Length
- 9 ft
- Length
- 39 in
- Height
- 39 in
- Width
- 17 in
Details
- For Use With
- Indoor/Outdoor
- Color
- Black
- CFM High
- 18,600 cfm
- Number of Speeds
- 2
- Fan Style
- Industrial Fan
- Application
- Fans
- Fan Power Source
- Plug-In
- Sound Level
- 76 dBA
Description
This drum fan combines a powerful 3/5 HP motor and turbine aluminum alloy blades to achieve wind speeds of up to 9.6 m/s while maintaining low noise operation. The wind speed can be easily switched through the rear adjustment button (18600 CFM high and 16300 CFM low) to meet different needs. The innovative and stress free packaging makes assembly quick and easy, with 8 inch wheels and metal handles at the bottom for easy movement. The belt free design ensures stability for long-term use, making it an ideal choice for cooling down in summer and providing a long-lasting comfortable experience.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.