42 Inch Slim Electric Fireplace Heater, 42x5.51x17.72 in Body with 26.57x8.27 in Firebox, 750W/1500W
- Mfr # MVDHM42
- Zoro # G024931561
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
BtuH
5,100 BTU
Watts
750/1,500 W
Voltage
110-120 V
Heating Area (Sq.-Ft.)
400 sq-ft
Height
17.72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM42
- Zoro #
- G024931561
- UPC #
- 565747125060
- Country of Origin
- China
Dimensions
- Height
- 17.72 in
- Depth
- 42 in
- Width
- 5.51 in
Details
- BtuH
- 5,100 BTU
- Watts
- 750/1,500 W
- Voltage
- 110-120 V
- Heating Area (Sq.-Ft.)
- 400 sq-ft
- Color
- Black
Description
Transform your room with the cozy look of a traditional fireplace and the convenience of modern electric heating. This 42-in electric fireplace insert offers 13 flame colors and 13 log flame colors, along with 5 brightness levels, so you can create a fire effect that suits any occasion. Select from 750W or 1500W heat settings to provide supplemental warmth for rooms up to 600 sq ft,
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.