60 Inch Electric Fireplace Heater, 1500W 5100 BTU Output, for Rooms up to 400 Sq Ft, 120V 60Hz
- Mfr # MVDHM-60EJC
- Zoro # G224931538
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Depth
60 in
Voltage
120 V
Watts
1,500 W
Height
18.11 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-60EJC
- Zoro #
- G224931538
- UPC #
- 542382518846
- Country of Origin
- China
Dimensions
- Depth
- 60 in
- Height
- 18.11 in
- Width
- 4.45 in
Details
- Voltage
- 120 V
- Watts
- 1,500 W
- Color
- Black
- BtuH
- 5,100 BTU
- Heating Area (Sq.-Ft.)
- 400 sq-ft
Description
Enjoy customizable warmth and fireplace ambiance with this 60-inch electric fireplace insert, offering flexible recessed, wall-mounted, or freestanding installation without a chimney or venting system. The 1,500W heater delivers up to 5,400 BTU of supplemental heat for spaces up to 700 sq. ft.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.