Shop EDENDIRECT
See all product information
Create Account
42Inch Electric Fireplace Heater, 1500W 5100 BTU Output, for Rooms up to 400 Sq Ft, 120V 60Hz
- Mfr # MVDHM-42EJC
- Zoro # G024931486
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Width
4.45 in
Watts
1,500 W
Color
Black
Height
18.11 in
BtuH
5,100 BTU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MVDHM-42EJC
- Zoro #
- G024931486
- UPC #
- 152762844290
- Country of Origin
- China
- Watts
- 1,500 W
- Color
- Black
- BtuH
- 5,100 BTU
- Heating Area (Sq.-Ft.)
- 400 sq-ft
- Voltage
- 120 V
Dimensions
- Width
- 4.45 in
- Height
- 18.11 in
- Depth
- 42 in
Description
Add warmth and ambiance to your living space with this 42-inch electric fireplace insert. Designed for recessed, wall-mounted, or freestanding installation with no venting required, it features a 1,500W heater that provides up to 5,200 BTU of supplemental heat for spaces up to 550 sq. ft.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.