Shop EDENDIRECT
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy Duty Metal Industrial Drum Fan 42 inches, 2 Speed, 18636 CFM, 1 third HP, 360 degrees Tilt
- Mfr # ZR-HIFANXDRUM42
- Zoro # G423362102
product price:Â
$
725.99
/ea
Key Features
Height
47.2 in
Width
14.2 in
Length
45.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-HIFANXDRUM42
- Zoro #
- G423362102
- UPC #
- 527485466812
- Country of Origin
- China
Dimensions
- Height
- 47.2 in
- Width
- 14.2 in
- Length
- 45.7 in
Description
This 42 inches heavy duty metal industrial drum fan is not to be missed! It has a 2 speed air circulation, with a maximum airflow of 18636 CFM at high speeds, and can tilt 360 degrees, making it suitable for various places such as warehouses and workshops. Equipped with a heavy duty 2 speed 1 third horsepower thermal protection PSC motor, it has strong performance. Two level air supply settings to meet different needs. Made of high quality materials, easy to carry, safe and compliant. By adopting new technology, the noise has been reduced by 40 percent, making it one of the quietest fans in the market. Suitable for industrial, commercial, residential and other scenarios, with a voltage of 120 volts, it is cool and comfortable within reach. Hurry up and get it!
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.