convection heater
- Mfr # XB3-4300T2D73T
- Zoro # G423357108
product price:Â
$
4,380.99
/ea
Free Shipping & Returns
Key Features
Element Width
622 mm
Face Temperature
215 Degrees C
Temperature Output - Maximum
419 Degrees F
Overall Length
23 3/8 in
For Location
Indoor/Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XB3-4300T2D73T
- Zoro #
- G423357108
- UPC #
- 850046992551
- Country of Origin
- Canada
- Item
- Convection Heater
- Face Temperature
- 215 Degrees C
- Temperature Output - Maximum
- 419 Degrees F
- For Location
- Indoor/Outdoor
- Housing Material
- Copper Free Aluminum
- Includes
- Baffles, Brackets, Wire Guards
- Heater Voltage
- 120VAC; 208 VAC; 240VAC; 480VAC; 600VAC
- Phase
- 3
- Material
- Aluminum
- Number of Elements
- 3
- Standards
- cCSAus Certified
- Watts
- 3,000 W
- Current
- 0.36 A
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Element Width
- 622 mm
- Overall Length
- 23 3/8 in
- Overall Width
- 24 1/2 in
- Wire Rope Length
- 23 3/8 in
- Length
- 23 3/8 in
Description
Convection Heater, Heater Voltage 120VAC; 208 VAC; 240VAC; 480VAC; 600VAC, Overall Length 23 3/8 in, 3,000 W Watts, Element Width 622 mm, Material Aluminum, 3 Phase, Standards cCSAus Certified, Includes Baffles, Brackets, Wire Guards
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.