60 Inch Recessed Electric Fireplace Insert, 5120 BTU 750W/1500W Heater for up to 600 Sq Ft, with
- Mfr # MVDHM-00060BL
- Zoro # G624931565
product price:Â
$
397.99
/ea
Key Features
Voltage
110-120 V
Depth
17 in
Width
5.51 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-00060BL
- Zoro #
- G624931565
- UPC #
- 371037388172
- Country of Origin
- China
Dimensions
- Length
- 60 in
- Depth
- 17 in
- Width
- 5.51 in
Details
- Voltage
- 110-120 V
- Color
- Black
Description
Transform your living space with this elegant 60-inch electric fireplace that combines sophisticated design with advanced heating technology.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.