60 in. Wall Mount Metal Smart Electric Fireplace in Black, 4.33 in. Width, Remote, 1-8H Timer
- Mfr # ZR-WE-60
- Zoro # G823362146
product price:Â
$
561.99
/ea
Free Shipping & Returns
Key Features
Color
Black
BtuH
5,100 BtuH
Depth
18.11 in
Mounting Type
Wall Mount
Heating Area (Sq.-Ft.)
400 sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-WE-60
- Zoro #
- G823362146
- UPC #
- 948574537631
- Country of Origin
- China
Dimensions
- Depth
- 18.11 in
- Width
- 4.33 in
Details
- Color
- Black
- BtuH
- 5,100 BtuH
- Mounting Type
- Wall Mount
- Heating Area (Sq.-Ft.)
- 400 sq ft
Description
This electric fireplace offers a fine temperature control experience, with two heating options of 750W and 1500W, and is equipped with a safety overheat protection. Its flame effects are extremely rich, covering 7 different styles of flame forms. Each can independently adjust 5 levels of brightness and 5 levels of dynamic speed. Coupled with 13 selectable embers bed base colors, they jointly create a fire scene with a strong sense of layering and realism. The operation timing of 1 to 8 hours can be conveniently set through the remote control or the buttons on the body. The product is suitable for Spaces ranging from 7 to 35 square meters. It features wall-mounted or recessed designs and does not require external ventilation. It perfectly integrates safe heating, atmosphere creation and spatial aesthetics.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.