Shop EDENDIRECT
See all product information
Create Account
60 pt. 5,500 sq. ft. Dehumidifier for Basement with Bucket, Drain Hose, 35-45 dB Sleep Mode
- Mfr # ZREdenDirect-60AT
- Zoro # G424174476
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Fan Speed
2
Bucket capacity
11.62 pints
Depth
12.99 in
Height
23.23 in
Voltage
115 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZREdenDirect-60AT
- Zoro #
- G424174476
- UPC #
- 161472438187
- Country of Origin
- China
- Fan Speed
- 2
- Item
- Dehumidifiers
- Bucket capacity
- 11.62 pints
- Voltage
- 115 V
- Capacity 24 hrs 60 rh
- 60 pt
- Color
- White
Dimensions
- Depth
- 12.99 in
- Height
- 23.23 in
- Width
- 9.06 in
Description
This high-capacity dehumidifier effectively removes up to 50 pints of excess moisture every day, delivering powerful performance for spaces as large as 4,500 square feet. It works perfectly for spacious basements, garages and large residential areas, efficiently cutting down humidity to prevent dampness, mold and musty odors. You can freely adjust the humidity level from 30% to 80% RH, allowing you to create a dry, cozy indoor environment that fully matches your personal comfort needs all year round.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.