Shop EDENDIRECT
See all product information
Create Account
2-in-1 Oscillating Air Purifier Fan, Space Gray, Smart WiFi, Washable Filter, Covers 1850Sq.Ft, Ideal
- Mfr # MVDHM-1027-H2NGU
- Zoro # G824931495
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Color
Black
Width
12.4 in
Coverage
1,850 sq-ft
For Use With
Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-1027-H2NGU
- Zoro #
- G824931495
- UPC #
- 839861612165
- Country of Origin
- China
Dimensions
- Width
- 12.4 in
- Length
- 12.4 in
- Height
- 25.6 in
Details
- Voltage
- 120 V
- Color
- Black
- Coverage
- 1,850 sq-ft
- For Use With
- Indoor
- Number of Speeds
- 4
- Sound Level
- 65 db
- Application
- Air Purifiers
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.