75 inch Fireplace TV Stand for TVs up to 80 inch with 44 inch Electric Fireplace
- Mfr # ZR-W1769S00009
- Zoro # G223362098
product price:Â
$
550.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-W1769S00009
- Zoro #
- G223362098
- UPC #
- 711884815467
- Country of Origin
- China
Description
Experience the stylish electric fireplace TV stand that integrates warmth and exquisite decoration. With CSA and UL certification, it provides double safety protection including overheat shut off and a fuse, bringing you long lasting and safe use suitable for US and Canadian markets. It runs on 1400W heating power and 5000 BTU per hour, offering supplemental warmth for areas up to 400 square feet, paired with a long service LED light source. It supports flame display without heat output, providing 8 flame and ember bed color options, plus 3 adjustable brightness levels for both. It has 11 temperature settings and a 1 to 9 hour timer, allowing flexible and convenient control via infrared remote or sensitive touch panel with digital display. The detachable front panel and detailed instruction guide make installation simple. Designed with harmonious details and fine craftsmanship, it delivers a safe, efficient and comfortable heating experience all year round.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.