Shop EDENDIRECT
See all product information
Create Account
80 Pint 5000 Sq.Ft Dehumidifier for Basements with Large 6.5L Water Tank, 24H Timer
- Mfr # ZR525A
- Zoro # G124174448
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Depth
13.39 in
Fan Speed
2
Height
22.44 in
Voltage
115 V
Power Cord Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR525A
- Zoro #
- G124174448
- UPC #
- 341241908220
- Country of Origin
- China
- Fan Speed
- 2
- Voltage
- 115 V
- Capacity 24 hrs 60 rh
- 80 pt
- Item
- Dehumidifiers
- Color
- White
- Bucket capacity
- 1.72 Gallons
Dimensions
- Depth
- 13.39 in
- Height
- 22.44 in
- Power Cord Length
- 60 in
- Width
- 9.45 in
Description
Keep your indoor spaces comfortable and protected with this powerful 80-pint dehumidifier for home, designed to remove excess moisture in areas up to 5,000 square feet. Ideal as a dehumidifier for basement, large living rooms, garages, and whole-house applications, it helps reduce dampness, control humidity, and minimize musty odors. The unit features a large 1.72-gallon water tank, continuous drainage capability, quiet 42 dB operation, and four convenient modes including Dry, Sleep, Fan, and Timer functions. Built-in safety features such as auto shut-off, child lock, and overheat protection provide dependable everyday performance. Combining powerful moisture removal, user-friendly operation, and reliable humidity control, this dehumidifier helps create a healthier, more comfortable living environment throughout your home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.