Black Large Room Air Purifier, Smart WiFi, Air Quality Sensor, UV Sterilization, Washable Filter &
- Mfr # MVDHM-1027-HGMG7
- Zoro # G724931526
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Width
13.58 in
Application
Air Purifiers
Length
13.58 in
Sound Level
65 db
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-1027-HGMG7
- Zoro #
- G724931526
- UPC #
- 321038461428
- Country of Origin
- China
Dimensions
- Width
- 13.58 in
- Length
- 13.58 in
- Height
- 21.26 in
Details
- Application
- Air Purifiers
- Sound Level
- 65 db
- Color
- Black
- Number of Speeds
- 4
- Coverage
- 1,782 sq-ft
- For Use With
- Indoor
- Voltage
- 120 V
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.