Electric Towel Warmer Bucket in White, 20L Capacity, with Timer, Towel Warmer for Bathroom

  • Mfr # ZR-MJT-WHITE

  • Zoro # G122701660


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Application
Towel bucket
Color
White
Amps
3.75
For Use With
Indoor
Length
13.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-MJT-WHITE
Zoro #
G122701660
UPC #
928985561593
Country of Origin
China

Dimensions

Length
13.2 in
Height
20.5 in
Width
13.2 in

Details

Application
Towel bucket
Color
White
Amps
3.75
For Use With
Indoor
Power Type
Electric Plug-In
Bath Accessory Type
Towel Warmer
Timer
Yes
Finish
White
Number of Towel Holders
Single
Mount Type
Freestanding
Item
Electric Towel Warmer Bucket
Features
Automatic Shut Off, Energy Efficent, Programmable Timer

Description

Experience the ultimate in relaxation with our premium towel warmer, designed to elevate your self-care routine. With a generous 20L capacity, this stylish and efficient unit heats oversized towels, bathrobes, and blankets in just 10 minutes, allowing you to enjoy the comforting embrace of warmth whenever you desire. Featuring quick heating capabilities, user-friendly single-touch controls, and multiple timing settings, our towel warmer is perfect for busy families or spa days with friends. Its lightweight and portable design makes it easy to move around your home, while the detachable lid ensures hassle-free cleaning. Safe and reliable, this towel warmer is an essential addition to any home, spa, or hotel, providing a luxurious spa-like experience right where you are.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.