
Electric Towel Warmer Bucket in White, 30L Capacity, with Timer, Towel Warmer for Bathroom
Mfr # ZR-R-MJT-WHITE
Zoro # G022701630
product price:Â $219.99
/ea
Free Shipping & Returns
Key Features
Power Type
Electric Plug-In
Mount Type
Freestanding
Number of Towel Holders
Single
Bath Accessory Type
Towel Warmer
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZR-R-MJT-WHITE
Zoro #
G022701630
UPC #
928985561586
Country of Origin
China
Dimensions
Length
14.4 in
Height
26 in
Width
14.4 in
Details
Power Type
Electric Plug-In
Mount Type
Freestanding
Number of Towel Holders
Single
Bath Accessory Type
Towel Warmer
Finish
White
For Use With
Indoor
Features
Automatic Shut Off, Energy Efficen
Application
Towel bucket
Item
Electric Towel Warmer Bucket
Color
White
Amps
3.75
Description
Elevate your comfort with our fast-heating towel warmer, which delivers warm towels in minutes. With a spacious 30L capacity, it accommodates up to two oversized 40 in. x 70 in. towels or various fabrics like pajamas and bathrobes. The user-friendly one-click operation features four heating time options (15, 30, 45, or 60 minutes) for your convenience. Safety is ensured with automatic shut-off and overheating protection. Its sleek design makes it perfect for any bathroom, beauty salon, or spa, providing warmth and luxury for family, friends, or guests. Enjoy the perfect blend of functionality and style with our versatile towel warmer.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.