Shop EDENDIRECT
See all product information
Create Account
2500 sq. ft. True HEPA Room Air Purifier in White, 176 CFM, 30 dB Sleep Mode, with Activated Carbon
- Mfr # ZRK2
- Zoro # G724174459
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Coverage
2550 sq ft
Air Filter Media Type
HEPA
Sound Level
30 dBA
Color
White
For Use With
Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZRK2
- Zoro #
- G724174459
- UPC #
- 161472438149
- Country of Origin
- China
Dimensions
- Length
- 11.81 in
- Height
- 16.14 in
- Width
- 6.69 in
Details
- Coverage
- 2550 sq ft
- Air Filter Media Type
- HEPA
- Sound Level
- 30 dBA
- Color
- White
- For Use With
- Indoor
- Features
- Continuous Run, Fan Included, Portable, Quiet, Smart Compatible, Timer
- Voltage
- 100 V
- Air Flow
- 176 CFM
- Item
- Air Purifiers
Description
This portable room air purifier with sleep mode is designed for spaces up to 2500 sq.ft. and effectively removes allergens, bacteria, dust, odors, and smoke, ensuring a clean and healthy environment. With its H13 HEPA and activated carbon filter, it captures 99.97% of airborne particles, capture microscopic allergens 0.2 microns or larger, best for hair, pet fur, terrible odor and smoke. What's more, in spring, placing the quiet air purifier in the living room allows you and your family to breathe fresher, cleaner air. You don't necessarily need to open the windows; outside dust and pollen allergens might worsen symptoms like rhinitis. Simply turn on its Auto Mode, and it will automatically adjust its purification efficiency based on the current indoor air quality. Sometimes you might not even notice its presence because it's very quiet and truly improves your breathing comfort. Let's start enjoying a comfortable life!
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.