White Portable Air Conditioner 10000 BTU, Built-in Dehumidifier, Manual Remote & WiFi Control,
- Mfr # MVDHM--2025V1R3
- Zoro # G824931488
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
BtuH Cooling
10,000 BTU
Width
11.02 in
Watts
1,058 W
Voltage
115 V
Depth
12.99 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM--2025V1R3
- Zoro #
- G824931488
- UPC #
- 731859827776
- Country of Origin
- China
Dimensions
- Width
- 11.02 in
- Depth
- 12.99 in
- Height
- 27.44 in
Details
- BtuH Cooling
- 10,000 BTU
- Watts
- 1,058 W
- Voltage
- 115 V
- Sound Level dBA
- 54-62 db
Description
Stay comfortable through warm weather with this 10,000 BTU portable air conditioner, designed to cool spaces up to 350 sq. ft. Ideal for bedrooms, home offices, dorms, and other small living areas, it combines cooling, dehumidifying, fan, Auto, and Sleep modes for flexible year-round comfort.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.