Edge
VF, CutRes Gloves, Grey, 6, 60JU34, PR
Mfr # 48-706VP
Zoro # G704988670
product price: $5.15
/pr
Sold in multiples of 6 for $30.90
$30.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm and Fingers
- Glove Coating Finish Sandy
- ANSI/ISEA Abrasion Level 5
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Damage Stopper Cvr, Surface, 4-3/4D (STI-1221C)
- BRADY Pipe Marker, Water, 2 In.H, 73942 (73942)
- BRADY Lockout Label, 1-1/8 In. H, 3 In. W, PK6 (51379)
- PYRAMEX Zone II-Silver Frame, Silver Mirror Lens, Silver Mirror Scratch-Resistant (SS3370E)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- EDGE VF, Cut-Res Gloves, XL, 60FE86, PR (48-711VP)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 10, 1 PR (48-703)
- EDGE Cut-Resistant Gloves, M (48-711)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (RWG566L)
- Edge Cut-Resistant Gloves