Edsal

Boltless Shelving Unit, 33"D x 69"W x 60"H, 3 Shelves, Steel


product price: $79.47
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shelving Type Freestanding
  • Overall Height 60 in
  • Overall Width 69 in
  • Overall Depth 32 in
  • No. of Shelves 3
See all product information

Product Information

Dimensions

Overall Height 60 in
Overall Width 69 in
Overall Depth 32 in
Height 60"
Depth 33"
Width 69"
Overall HxWxD 60 in x 69 in x 32 in

Details

Item Boltless Shelving
Shelving Type Freestanding
No. of Shelves 3
Number of Shelves 3
Material Steel
Shelving Frame Material Steel
Decking Material None
Finish Baked Enamel
Color Gray
Shelving Gauge 14
Shelving Post Gauge 14
Shelf Capacity 750 lb
Shelf Adjustments 1 1/2 in
Shelf Configuration Single Straight
Capacity per Shelf (Lb.) 750
Item - Boltless Shelving Boltless Shelving
Includes (4) Angle Posts; (3) Shelf levels - no decking
Adjustments 1-1/2" Increments
Finish - Shelving and Racks Baked Enamel
Decking Not Included
Levels 3
Type Boltless
Shop By Closeouts
Shelving Configuration Standalone
Whole Unit Load Capacity 2,250 lb
Shelf Material Steel
Shelf Adjustment Increments 1 1/2 in
Includes Mounting Hardware No
Includes Decking No
Load Capacity per Shelf 750 lb
Shelf Gauge 14 ga
Assembled Unassembled
Adjustability Adjustable
Post Gauge 14 ga
Frame Material Steel
Mounting Hardware Required No
Duty Rating Medium-Duty

Description

Boltless Shelving, Overall Depth 32 in, Overall Height 60 in, Overall Width 69 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (4) Angle Posts; (3) Shelf levels - no decking, Includes Decking No, Includes Mounting Hardware No, 750 lb, Whole Unit Load Capacity 2,250 lb, Standalone, Post Gauge 14 ga, Number of Shelves 3, Boltless, Mounting Hardware Required No, Baked Enamel, Medium-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.