Boltless Shelving Unit, 33"D x 69"W x 84"H, 4 Shelves, Steel (Discontinued)
- Mfr # 21199
- Zoro # G5545220
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21199
Zoro #
G5545220
UPC #
29404211997
Country of Origin
China
Dimensions
Width
69"
Height
84"
Depth
33"
Details
Item
Archival Shelving
Number of Shelves
4
Material
Steel
Decking Material
Particle Board
Finish
Powder Coated
Color
Black
Shelf Capacity
3800 lb.
Description
Archival Shelving,4-Shelf,84x69x33 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.