Shop EDWARDS
See all product information
Create Account
Oblong Punch & Die Set
- Mfr # ED9-PDOB11/32X1
- Zoro # G123358344
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Features
Produces Oblong/Slotted Holes
Includes
11/32X1 in Oblong Punch & Die Set
Die Type
Punching Die
Die Size
11/32X1 in
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED9-PDOB11/32X1
- Zoro #
- G123358344
- UPC #
- 731325582369
- Country of Origin
- United States
- Item
- Oblong Punch & Die Set
- Features
- Produces Oblong/Slotted Holes
- Includes
- 11/32X1 in Oblong Punch & Die Set
- Die Type
- Punching Die
- Material
- Tool Steel
- Compatible Ironworker Model
- IW55 , IW65 , IW100, IW120
- Shape
- Oblong
- Compatible Tool Series
- Edwards
- Punch Type
- Punching Die
Dimensions
- Die Size
- 11/32X1 in
- Overall Length
- 6 in
- Compatible Ironworker Size
- 55 ton, 65 ton, 100 ton, 120 ton
Description
Oblong Punch & Die Set, Compatible Ironworker Model IW55 , IW65 , IW100, IW120, Compatible Ironworker Size 55 ton, 65 ton, 100 ton, 120 ton, Compatible Tool Series Edwards, Includes 11/32X1 in Oblong Punch & Die Set, Shape Oblong, Die Size 11/32X1 in, Notcher Type Not Applicable, Features Produces Oblong/Slotted Holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.