Round Punch & Die Set
- Mfr # ED9-PD15/16
- Zoro # G023358598
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Compatible Ironworker Size
55 ton, 65 ton, 100 ton, 120 ton
Shape
Round
Die Size
15/16 in
Includes
15/16 inRound Punch & Die Set
Compatible Tool Series
Edwards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED9-PD15/16
- Zoro #
- G023358598
- UPC #
- 731325581690
- Country of Origin
- United States
- Item
- Round Punch & Die Set
- Shape
- Round
- Includes
- 15/16 inRound Punch & Die Set
- Compatible Tool Series
- Edwards
- Features
- Produces Round Holes
- Die Type
- Punching Die
- Punch Type
- Punching Die
- Compatible Ironworker Model
- IW55 , IW65 , IW100, IW120
- Material
- Tool Steel
Dimensions
- Compatible Ironworker Size
- 55 ton, 65 ton, 100 ton, 120 ton
- Die Size
- 15/16 in
- Overall Length
- 6 in
Description
Round Punch & Die Set, Compatible Ironworker Model IW55 , IW65 , IW100, IW120, Compatible Ironworker Size 55 ton, 65 ton, 100 ton, 120 ton, Compatible Tool Series Edwards, Includes 15/16 inRound Punch & Die Set, Shape Round, Die Size 15/16 in, Notcher Type Not Applicable, Features Produces Round Holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.