Shop EDWARDS
See all product information
Create Account
Oversize Round Punch & Die Set
- Mfr # ED9-PDOS1-5/16
- Zoro # G323357710
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Includes
1-5/16 in Oversize Round Punch & Die Set
Die Type
Punching Die
Punch Type
Punching Die
Compatible Tool Series
Edwards
Compatible Ironworker Model
IW55 , IW65 , IW100, IW120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ED9-PDOS1-5/16
- Zoro #
- G323357710
- UPC #
- 731325582727
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 in
- Die Size
- 1-5/16 in
- Compatible Ironworker Size
- 55 ton, 65 ton, 100 ton, 120 ton
Details
- Item
- Oversize Round Punch & Die Set
- Includes
- 1-5/16 in Oversize Round Punch & Die Set
- Die Type
- Punching Die
- Punch Type
- Punching Die
- Compatible Tool Series
- Edwards
- Compatible Ironworker Model
- IW55 , IW65 , IW100, IW120
- Material
- Tool Steel
- Features
- Produces Round Holes
- Shape
- Round
Description
Oversize Round Punch & Die Set, Compatible Ironworker Model IW55 , IW65 , IW100, IW120, Compatible Ironworker Size 55 ton, 65 ton, 100 ton, 120 ton, Compatible Tool Series Edwards, Includes 1-5/16 in Oversize Round Punch & Die Set, Shape Round, Die Size 1-5/16 in, Notcher Type Not Applicable, Features Produces Round Holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.