Shop EDWARDS
See all product information
Create Account
Round Punch & Die Set
- Mfr # ED9-PD3/4
- Zoro # G323352654
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Includes
3/4 inRound Punch & Die Set
Compatible Ironworker Size
55 ton, 65 ton, 100 ton, 120 ton
Features
Produces Round Holes
Die Type
Punching Die
Punch Type
Punching Die
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ED9-PD3/4
- Zoro #
- G323352654
- UPC #
- 731325581799
- Country of Origin
- United States
Dimensions
- Compatible Ironworker Size
- 55 ton, 65 ton, 100 ton, 120 ton
- Overall Length
- 6 in
- Die Size
- 3/4 in
Details
- Item
- Round Punch & Die Set
- Includes
- 3/4 inRound Punch & Die Set
- Features
- Produces Round Holes
- Die Type
- Punching Die
- Punch Type
- Punching Die
- Compatible Tool Series
- Edwards
- Compatible Ironworker Model
- IW55 , IW65 , IW100, IW120
- Material
- Tool Steel
- Shape
- Round
Description
Round Punch & Die Set, Compatible Ironworker Model IW55 , IW65 , IW100, IW120, Compatible Ironworker Size 55 ton, 65 ton, 100 ton, 120 ton, Compatible Tool Series Edwards, Includes 3/4 inRound Punch & Die Set, Shape Round, Die Size 3/4 in, Notcher Type Not Applicable, Features Produces Round Holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.