Shop All Audible & Visual Signaling Devices
Edwards Signaling
Bell, 6VDC, 1.52A, Gray
Mfr # 435EX-6C1
Zoro # G5764972
Free Shipping & Returns
$1,237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Bell
- Visual Indicator Type No Visual Indicator
- Amps 1.52A
- Decibels 83 dB
- Sound Pattern Continuous
Product Information
- Brand Edwards Signaling
- MFR # 435EX-6C1
- Zoro # G5764972
- UPC # 782640002322
- Country of Origin Multiple
- Category Audible & Visual Signaling Devices
Dimensions
Height | 7 in |
Depth | 5 in |
Diameter | 6 in |
Details
Description
Audible Alarm Type Bell, Visual Indicator Type No Visual Indicator, Voltage 6V DC, Decibels 83 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Mounting Wall, Height 7 in, Depth 5 in, Diameter 6 in, Vibrating Yes, Housing Material Steel, Rating NEMA 4, Standards UL, Amps 1.52A, Color Gray, Bell, Hazardous Class I, II, III, Hazardous Division 1, 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians ST21 Class 3 Long Sleeve T-shirt with Max-Dri(TM) (ST21-3POS-S)
- BRADY Warning System Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 47239 (47239)
- HEXARMOR Mechanics Gloves, 3XL ( 12 ), High-Visibility Yellow (2028X-XXXL (12))
- TRU-SPEC Mens Tactical Pants, Size 32", Brown (1065)
- EDWARDS SIGNALING Bell, 24VDC, 0.062A, Gray (435-6G1)
- EDWARDS SIGNALING Bell, 24VAC, 0.250A, Gray (340-4G5)
- EDWARDS SIGNALING Multiple Tone Signal, 24VAC/DC, Gray (5531M-24N5)
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray (435-10E1)
- EDWARDS SIGNALING Horn Strobe, Red, 5-1/2 In. H, 120VAC (868STRR-N5)
- EDWARDS SIGNALING Horn Strobe, Amber, 5-1/2 In. H, 120VAC (868STRA-N5)
- WERMA Audible Alarm, 28 mm, 115 to 230V AC/DC (10700060)
- Edwards Signaling Safety Alarms and Warnings