Werma
Audible Alarm, 28 mm, 115 to 230V AC/DC
Mfr # 10700060
Zoro # G004218095
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Buzzer
- Visual Indicator Type No Visual Indicator
- Voltage 115 to 230V AC
- Amps 12 mA
- Decibels 80 dB
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Disposable Clothing, XL, White, Polypropylene, Zipper (CVZ6-XL)
- LYLE Van Accessible Parking Sign, 6" x 12, T1-2810-DG_12x6 (T1-2810-DG_12x6)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, S, 1 PR (RWG538S)
- DUPONT BootCovers, Slip ResistSole, M, White, PK100 (IC458BWHMD01000C)
- WERMA Buzzer, 24VDC, Black, 1-61/64" W, IP65 (15010055)
- WERMA Audible Alarm, 28 mm, 12V AC/DC, 24V AC/DC (10700070)
- WERMA Audible Alarm, 115V (10701060)
- WERMA Buzzer, 24VDC, Black, 1-61/64" W, IP65 (15030055)
- WERMA Multi-Tone Sounder, 115VAC, 2-53/64"W, IP65 (11000067)
- WERMA Multi-Tone Sounder, 115 to 230VAC, Red (14015060)
- EDWARDS SIGNALING Bell, 120VAC, 0.062A, Gray (340-4N5)
- Werma Safety Alarms and Warnings