Horn Strobe, Horn, Continuous, 24 V AC, 24V DC, 90 dB, Thermoplastic, Clear Lens, Gray Housing

  • Mfr # 868STRC-AQ

  • Zoro # G5752975


product price:  $464.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Thermoplastic
Mounting
Surface
Amps
412 mA @ 24V DC, 462 mA @ 24V AC
Color
Clear Lens, Gray Housing
Audible Alarm Type
Horn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
868STRC-AQ
Zoro #
G5752975
UPC #
782640239469
Country of Origin
Mexico

Dimensions

Depth
0.625 in
Width
5.5 in
Height
5.5 in
Overall Depth
5/8 in
Overall Length
5 1/2 in
Overall Width
5 1/2 in

Details

Item
Horn Strobe
Housing Material
Thermoplastic
Mounting
Surface
Amps
412 mA @ 24V DC, 462 mA @ 24V AC
Color
Clear Lens, Gray Housing
Audible Alarm Type
Horn
Voltage
24 V AC, 24V DC
Standards
UL Listed
Indoor/Outdoor
Outdoor
Decibels
90 dB
Sound Pattern
Continuous
Operating Temp.
32 Degrees to 120 Degrees F
Housing Color
Gray
Vibrating
No
Light Output
150 CP
Lens Color
Clear
Flashes per Minute
60
Visual Indicator Type
Strobe
Current Drawn
462 mA @ 24V AC, 412 mA @ 24V DC
Power Source
Wire
Product Type
Horn and Strobe
Brightness Selection
Fixed Brightness
Number of Sound Patterns
1
Alarm Volume @ 10 ft - Maximum
90 dB
Alarm Volume @ 1 m - Maximum
100 dB
Mounting Style
Surface Mount
For Location
Outdoor
Control Protocol
Direct Wire
Sound Style
Horn
Connection Type
Wire Leads
Vibration
No Vibration
Operating Temperature - Minimum
-31 Degrees F
Operating Current
0.462 A @ 24V AC, 0.412 A @ 24V DC
Operating Temperature - Maximum
150 Degrees F
Sound Continuity
Continuous
Light Source
Xenon
Light Intensity
150 CP
Light Operating Mode
Strobe
Operating Voltage
24 V AC, 24V DC

Description

Strobe with Horn, Engineered Thermoplastic Housing, Length 5-1/2 In., Height 5-1/2 In., Depth 5/8 In., Decibels 90dBA @ 10 ft.., 24VAC/DC, 462 mA @ 24V AC, 412 mA @ 24V DC Amps, Surface Mounting, Engineered Thermoplastic Housing Material, Operating Temp. 32 to 120 Degrees F, Gray Housing, Clear Lens Color, UL Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.