Zoro Homepage

LOUDSPEAKER, 15W, RED

  • Mfr # 5552-15W-R

  • Zoro # G912751080


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Housing Material
ABS Plastic, Metal
Housing Color
Red
Overall Height
8 1/4 in
Mounting Style
Surface Mount
Compatible Input Voltage
25V, 70V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5552-15W-R
Zoro #
G912751080
UPC #
782640282762
Country of Origin
United States

Dimensions

Overall Height
8 1/4 in
Overall Depth
10 in
Overall Width
7 3/4 in

Details

Item
Re-Entrant Speaker
Housing Material
ABS Plastic, Metal
Housing Color
Red
Mounting Style
Surface Mount
Compatible Input Voltage
25V, 70V
For Location
Indoor, Outdoor
Output Wattage - Peak
15 W
Power Style
Powered
Driver Configuration
1-Way
Output Wattage - RMS
15 W
Indoor/Outdoor
Indoor/Outdoor
Decibels
103 dB
Standards
UL 1480

Description

Re-Entrant Speaker, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.