Edwards Signaling
Miniature LED Bulb, 120VAC, Green
Mfr # 270LEDG120V
Zoro # G5483694
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Certified, cULus Listed
- Voltage 120V AC
- Lighting Technology LED
- For Use With 200 Class 70mm Stacklight(TM)
- Bulb Primary Application Stacklight
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Case, 44-5/32 InLx16-3/32 InWx14 InD (1740NF)
- PAULSON Safety Goggles, Clear Anti-Fog Lens (DG/AF)
- TECHNICHE Fire Resistant Cooling Vst, Navy Blue, Flame Resistant Banwear Cotton, L/XL (6626-B)
- AZAR DISPLAYS 11"W x 2"H Two-Sided Nameplate, PK10 (192803)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm, 120VAC (270MDA120A)
- EDWARDS SIGNALING Threaded Wall Mount, Polycarbonate, Gray (270TWM)
- EDWARDS SIGNALING Tower Light LED, Steady, 24VDC, 70mm, Rd (270LEDSR24AD)
- SCHNEIDER ELECTRIC Tower Light, 60mm, 0.03A, Red (XVC6B15SK)
- SCHNEIDER ELECTRIC Steady LED Lamp, Red, 24VAC/DC (DL1BDB4)
- SCHNEIDER ELECTRIC Wall Mount Bracket, 3-39/64" W, 5-19/64"L (XVUZ12)
- WERMA Tower Light Assembly, 115VAC, 40mA, 70mm (64924001)
- Edwards Signaling Tower Lights