Shop All Tower Lights
Edwards Signaling
Threaded Wall Mount, Polycarbonate, Gray
Mfr # 270TWM
Zoro # G5521993
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 200 Class Stacklights
- Height 2.68 in
- Includes Gasket
- Width 2.5 in
- Color Gray
Product Information
- Brand Edwards Signaling
- MFR # 270TWM
- Zoro # G5521993
- UPC # 782640327081
- Country of Origin Italy
- Category Tower Lights
Dimensions
Height | 2.68 in |
Width | 2.5 in |
Depth | 3.25 in |
Details
Description
Threaded Wall Mount, Gray, Width 2.5 in, Depth 3.25 in, Height 2.68 in, Material Polycarbonate, For Use With 200 Class Stacklights, Mounting Surface, Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Caut Tag, 7 x 4 In, Bk/Yel, Hd Polyest, PK10 (86485)
- VIKING Viking Marine Kadett Boot Blue (VW24-9)
- GASCO Calibration gas, Nitrogen, Nitrogen Dioxide, 58 L, C-10 Connection, +/-5% Accuracy (58L-111-10)
- ALLEGRO INDUSTRIES Knee Pads, Hard, Nylon, Foam, Gel, Univ, PR (7102-GEL)
- EDWARDS SIGNALING Miniature LED Bulb, 120VAC, Green (270LEDG120V)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm, 120VAC (270MDA120A)
- EDWARDS SIGNALING Tower Light LED, Steady, 24VDC, 70mm, Rd (270LEDSR24AD)
- FEDERAL SIGNAL Base, Light, 120 Vac (LSB-120)
- EATON Tower Light LED Module Steady, Blue (SL7-L24-B)
- WERMA Mounting Base, Black (64080000)
- SCHNEIDER ELECTRIC Tower Light, LED, Red, Polycarbonate, IP65 (XVUC24)
- Edwards Signaling Tower Lights