Edwards Signaling
Tower Light Sounder Tier, 75mm, 120VAC
Mfr # 270MDA120A
Zoro # G5705271
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Voltage 120V AC
- Diameter 70 mm
- Sound Modes Multi-tone
- Housing Material Polycarbonate
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, White, 100 ft. L, 4 In. W (113109)
- SAFETY Rider Super Dark Glasses (Rider SD)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL125TWHLG000600)
- ANSELL VF, Cut Resistant Glove, 10, 4KYT3, PR (11-511VP)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMR120A)
- EDWARDS SIGNALING Threaded Wall Mount, Polycarbonate, Gray (270TWM)
- EDWARDS SIGNALING Tower Light LED, Steady, 24VDC, 70mm, Rd (270LEDSR24AD)
- EDWARDS SIGNALING Miniature LED Bulb, 120VAC, Green (270LEDG120V)
- SCHNEIDER ELECTRIC Tower Light, LED, Red, Polycarbonate, IP65 (XVUC24)
- EATON Tower Light LED Module Steady, Blue (SL7-L24-B)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA (69120055)
- Edwards Signaling Safety Alarms and Warnings