Compact LED Bulb, 12 V AC/DC, Amber, LED

  • Mfr # 270LEDA12V

  • Zoro # G5668957


product price:  $91.15
/ea
Free Shipping & Returns

Key Features

Standards
CE Certified, cULus Listed
Voltage
12 V AC/DC
Lighting Technology
LED
Color
Amber
Lens Material
polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
270LEDA12V
Zoro #
G5668957
UPC #
782640325520
Country of Origin
Italy

Details

Item
Compact LED Bulb
Standards
CE Certified, cULus Listed
Voltage
12 V AC/DC
Lighting Technology
LED
Color
Amber
Lens Material
polycarbonate
For Use With
200 Class 70mm Stacklight(TM)
Bulb Shape
T3-1/4
Bulb Primary Application
Stacklight
Bulb Power Source
Direct Wired
Bulb Technology
LED
Bulb Base Type
Double Contact Bayonet (BA15d)
Lamp Life
100,000 hr.
Lamp Type
LED
Rated Life
100,000 hr
Light Technology
LED
Light Color
Amber
Overall Bulb Shape
T
Dimming Type
No Dimming
Dimmable
No
Dimming Method
No Dimming
Bulb Housing
Polycarbonate

Description

Miniature LED Bulb, Color Amber, Lamp Life 100,000 hr., Voltage 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.