Multi-Tone Signal, Horn, Continuous, 120V AC, 110 dB, Zinc Alloy, Gray, Conduit, Surface Mount
Mfr # 5531M-24N5
Zoro # G5813482
product price: $1,971.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Zinc Alloy
Mounting
Conduit, Surface
Amps
0.36
Color
Gray
Audible Alarm Type
Horn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5531M-24N5
Zoro #
G5813482
UPC #
782640280126
Country of Origin
Mexico
Dimensions
Width
8.25 in
Height
13 in
Depth
8.875 in
Overall Depth
8 3/4 in
Overall Width
8 in
Overall Length
13 3/4 in
Description
Audible Alarm Type Horn, Visual Indicator Type No Visual Indicator, Voltage 120V AC, Decibels 110 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Conduit, Surface, Height 13 in, Width 8.25 in, Depth 8.875 in, Vibrating No, Housing Material Zinc Alloy, Operating Temp. -31 Degrees to 104 Degrees F Hazardous Locations, -40 Degrees to 151 Degrees F Non-Hazardous Locations, Features Captive Components, Suitable for Division 2 Locations, Standards cULus, UL Listed, Amps 0.36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.