Vibrating Horn, 120V AC, .13 Amps, Panel Mount, Heavy Duty Die Cast, 4.625" x 4.625", Indoor

  • Mfr # 870P-N5

  • Zoro # G4675526


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Heavy Duty Die Cast
Mounting
Panel
Amps
0.13
Color
Gray
Audible Alarm Type
Horn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
870P-N5
Zoro #
G4675526
UPC #
782640600108
Country of Origin
Mexico

Dimensions

Width
4.625 in
Depth
1.875 in
Height
4.625 in
Overall Depth
1 7/8 in
Overall Length
4 5/8 in
Overall Width
4 5/8 in

Details

Item
Vibrating Horn
Housing Material
Heavy Duty Die Cast
Mounting
Panel
Amps
0.13
Color
Gray
Audible Alarm Type
Horn
Voltage
120V AC
Standards
UL Listed
Indoor/Outdoor
Indoor
Decibels
78 to 103dB
Sound Pattern
Continuous
Vibrating
Yes
Visual Indicator Type
No Visual Indicator
Power Source
Wire
Includes
Enclosure, Gasket
Features
Completely Assembled, Corrosion Resistant Finish
Product Type
Horn
Rating
NEMA 4X
Material
Heavy Duty Die Cast
Mounting Style
Flush Mount, Surface Mount
Sound Principle
Vibrating
NEMA Rating
NEMA 4X
Volume Selection
Selectable Volume
Alarm Volume @ 1 m - Maximum
113 dB
Number of Sound Patterns
1
Connection Type
Plug-In Assembly
Operating Current
0.13A
For Location
Indoor
IP Rating
NEMA 4X
Alarm Volume @ 10 ft - Maximum
103 dB
Sound Continuity
Continuous
Sound Style
Horn
Vibration
Vibrating
Operating Voltage
120V AC

Description

Audible Alarm Type Horn, Visual Indicator Type No Visual Indicator, Voltage 120V AC, Decibels 78 to 103dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Mounting Panel, Height 4.625 in, Width 4.625 in, Depth 1.875 in, Vibrating Yes, Housing Material Heavy Duty Die Cast, Rating NEMA 4X, Features Completely Assembled, Corrosion Resistant Finish, Standards UL Listed, Amps 0.13, Color Gray, Includes Enclosure, Gasket, Vibrating Horn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.