Square Punch & Die Set
- Mfr # ED9-PDSQ15/32
- Zoro # G423357214
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Punch Type
Punching Die
Die Type
Punching Die
Overall Length
6 in
Material
Tool Steel
Includes
15/32 in Square Punch & Die Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ED9-PDSQ15/32
- Zoro #
- G423357214
- UPC #
- 731325582840
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 in
- Compatible Ironworker Size
- 55 ton, 65 ton, 100 ton, 120 ton
- Die Size
- 15/32 in
Details
- Item
- Square Punch & Die Set
- Punch Type
- Punching Die
- Die Type
- Punching Die
- Material
- Tool Steel
- Includes
- 15/32 in Square Punch & Die Set
- Compatible Ironworker Model
- IW55 , IW65 , IW100, IW120
- Shape
- Square
- Compatible Tool Series
- Edwards
Description
Square Punch & Die Set, Compatible Ironworker Model IW55 , IW65 , IW100, IW120, Compatible Ironworker Size 55 ton, 65 ton, 100 ton, 120 ton, Compatible Tool Series Edwards, Includes 15/32 in Square Punch & Die Set, Shape Square, Die Size 15/32 in, Notcher Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.