Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Electric Tankless Water Heater, Undersink, 277VAC, Single Phase

  • Mfr # AM008277T

  • Zoro # G5861471


product price: $709.00
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
277
Watts - Water Heaters
8000
Amps - Water Heaters
29
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM008277T
Zoro #
G5861471
UPC #
091654924477
Country of Origin
United States

Dimensions

Width
5-1/4"
Depth
4"
Height
13-3/4"
Wire Size
10 AWG
Overall Width
5.25 in
Overall Depth
4 in
Overall Height
14.5 in
Cold Inlet Size
3/8 in
Manufacturer Warranty Length
1 yr on Parts, 5 yr Limited on Leaks

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
277
Watts - Water Heaters
8000
Amps - Water Heaters
29
Phase - Water Heaters
1
Temp. Range - Water Heaters
105 Degrees to 110 Degrees F
Min. Flow Activation
0.30 gpm
Water Heater Application
Undersink
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Mounting
Any Direction
Water Connection
3/8" Compression
Residential / Commercial
Commercial
Temp. Rise @ 2.5 GPM - Water Heaters
22 Degrees F
Pressure Range
35 to 80 psi
Temp. Rise @ 6.0 GPM
12/16 Degrees F
Temp. Rise @ 0.5 GPM
52 Degrees F
Elements
Bare Wire Nickel Chrome
Item - Water Heaters
Electric Tankless Water Heater
Max. Flow Rate
2 gpm
Features
Cut Energy Waste, Easy Installation, Glass Reinforced Heating Chambers, On Demand Hot Water
Default Temperature
105 Degrees F
Standards
UL 499
Temp. Rise @ 1.5 GPM
36 Degrees F
Voltage
277VAC
NEMA Rating
Not Rated
Phase
Single
Electrical Connection Type
Power Cord and Pl
Temperature Rise @ Flow
36 Degrees F @ 1.5 gpm, 55 Degrees F @ 1 gpm
Maximum Water Pressure
150 psi
Cord Conductor Gauge
10 AWG Wire
Element Material
Nichrome
Mounting Orientation
Horizontal, Vertical
Current
29 A
Power Consumption
8,000 W
Operating Voltage
277V AC
Adjustable Thermostat
No
Maximum Delivered Temperature
110 Degrees F
Minimum Water Pressure
35 psi
Minimum Delivered Temperature
85 Degrees F
Mounting Type
Wall Mounting
Housing Material
Thermoplastic
Application
Sensor Faucets, Kitchen Sinks, Lavatory Sinks, Metering Faucets
Minimum Flow Activation
0.3 gpm
Market
Commercial
Environment
Indoor
Maximum Flow Rate
1.5 gpm
Control Type
Digital Display with Keypad

Description

Electric Tankless Water Heater, Operating Voltage 277V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 1.5 gpm, Minimum Flow Activation 0.3 gpm, Overall Height 14.5 in, Overall Width 5.25 in, Overall Depth 4 in, Power Consumption 8,000 W, Maximum Delivered Temperature 110 Degrees F, Minimum Delivered Temperature 85 Degrees F, Adjustable Thermostat No, Current 29 A, Environment Indoor, Market Commercial, Application Sensor Faucets, Kitchen Sinks, Lavatory Sinks, Metering Faucets

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.