Windstorm Boat Cover PERSONAL WATERCRAFT Inboard 8' 6in. L 48in. W Khaki
Mfr # WSPWC848-KHA
Zoro # G312437287
product price:Â $237.99
/ea
Free Shipping & Returns
Key Features
Length
8'6"
For Use With
PERSONAL WATERCRAFT Inboard
Width
48"
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WSPWC848-KHA
Zoro #
G312437287
UPC #
-
Country of Origin
United States
Dimensions
Length
8'6"
Width
48"
Details
Item
Boat Cover
For Use With
PERSONAL WATERCRAFT Inboard
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Khaki
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.