Windstorm Boat Cover PERSONAL WATERCRAFT Inboard 8' 6in. L 48in. W Green
Mfr # WSPWC848-HTR
Zoro # G412437330
product price:Â $237.99
/ea
Free Shipping & Returns
Key Features
For Use With
PERSONAL WATERCRAFT Inboard
Width
48"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
8'6"
Series
Windstorm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WSPWC848-HTR
Zoro #
G412437330
UPC #
-
Country of Origin
United States
Dimensions
Width
48"
Length
8'6"
Details
Color
Green
For Use With
PERSONAL WATERCRAFT Inboard
Item
Boat Cover
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.