Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40" H Industrial Rolling Ladder (Square Tube), 4 Steps, 450 lb. Load Capacity

  • Mfr # L041

  • Zoro # G0721890


product price: $421.99
/ea
Additional $340.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
4
Load Capacity
450 lb.
Overall Height
40"
Ladder Tread
Serrated Steps
Top Step Height
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L041
Zoro #
G0721890
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40"
Top Step Height
40 in
Rung Dia.
1"
Step Width
30 in
Overall Width
34 in

Details

Item
Industrial Rolling Ladder (Square Tube)
Number of Steps
4
Load Capacity
450 lb.
Ladder Tread
Serrated Steps
Standards
Osha
Item - Fixed Ladders
Industrial Rolling Ladder - EZY Tread
Net Weight
63 lb.

Description

Industrial Rolling Ladder (Square Tube)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.