ZTR Bagging Blade
- Mfr # AB5201D
- Zoro # G024155516
product price:Â
$
93.85
/ea
Key Features
Compatible Mower
EGO Power+ 52 in Zero Turn Mower
Blade Type
High-Lift
Length
18 in
Width
2 3/8 in
Center Hole Diameter
0.66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AB5201D
- Zoro #
- G024155516
- UPC #
- 195532100196
- Country of Origin
- China
Dimensions
- Length
- 18 in
- Width
- 2 3/8 in
- Center Hole Diameter
- 0.66 in
Details
- Compatible Mower
- EGO Power+ 52 in Zero Turn Mower
- Blade Type
- High-Lift
- Item
- Lawn Mower Blade
Description
Lawn Mower Blade, Compatible Mower EGO Power+ 52 in Zero Turn Mower, Blade Type High-Lift, Center Hole Diameter 0.66 in, Width 2 3/8 in, Length 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.