Ego
Power Head, w/ Hex Wrench
Mfr # PH1400
Zoro # G901209615
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hex Wrench
- Head Material Aluminum, Steel
- Impact Rated No
- For Use With EA0800, EP7500, Mfr. No. PSA1000, STA1500
- Type Standard
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO String Trimmer, 54" Shaft L, Foldable ST1521S
- EGO String Trimmer, 54" Shaft L, Straight ST1520
- EGO String Trimmer/Edger Kit, Shaft 48" L MHC1502
- EGO String Trimmer, 54" Shaft L, Foldable ST1520S
- EGO String Trimmer Line, 164-1/16 ft. AL2450S
- EGO LINE IQ(TM), Telescopic, Carbon Fiber ST1623T
- EGO String Trimmer, 62-13/64" Shaft Length STX3800
- BLACK & DECKER 7.5 Amp 14 inch Trimmer/Edger GH3000
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft Power Head XUX01Z
- WORX Lawn Edger, Trencher, Electric, 12A, 7.5" WG896
- ECHO Trimmer SRM-2620AA
- Ego Trimmers