Ego
String Trimmer, 54" Shaft L, Straight
Mfr # ST1520
Zoro # G4367714
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Battery
- Cutting Width 15 in
- Engine Displacement Not Gas Powered
- Battery Voltage 56 V
- Shaft Length 54 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Thermocouple (1980-072)
- PGIK PGIK S3MS-WT Strukture Deluxe Aluminum Music Stand with Adjustable Tray; White (S3MS-WT)
- A.R. NORTH AMERICA Oil Seal Kit, RSV (AR2188)
- EMPIRE BRASS Empire Brass CRD-ABS&B-LVR-HANDLE Plastic Stem and Bonnet for Teapot Handle Faucets (CRD-ABS&B-LVR-HANDLE)
- EGO Power Head, w/ Hex Wrench (PH1400)
- EGO Lawn Edger, Plastic, 8" Blade Dia. (ME0800)
- EGO String Trimmer/Edger Kit, Shaft 48" L (MHC1502)
- EGO String Trimmer, 54" Shaft L, Foldable (ST1520S)
- EGO Cordless String Trimmer Kit, Shaft 48" L (MST1501)
- EGO String Trimmer, 53-5/32" Shaft Length (ST1502SA)
- WORX 20V PowerShare Cordless 12" Grass Trimmer/Edger Kit (WG163.8)
- Ego Trimmers