Shop EGO

Snow Blower with Peak Power

  • Mfr # SNT2130
  • Zoro # G614802967

product price: 
$
644.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Clearing Path
21 in
Voltage
56 V
Number of Wheels
2
Speed Settings
Variable
Motor Type
Brushless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SNT2130
Zoro #
G614802967
UPC #
195532102039
Country of Origin
China
Item
Cordless Walk-Behind Snow Blower
Clearing Path
21 in
Voltage
56 V
Number of Wheels
2
Speed Settings
Variable
Motor Type
Brushless
Stage
Single-Stage
Features
Adjustable Skid Shoes for Improved Performance on Gravel and Irregular Surfaces, Handle-Mounted Chute Control Levers Easily Adjust Pitch and Snow-Throwing Direction, Heated Handle Grips Keep your Hands Warm in the Coldest Snowiest Conditions, Height Adjustment Handle for Improved User Comfort, High-Efficiency Brushless Motor Delivers upto 50% more Power than SNT2110, IPX4-Rated Weather Resistance for Working in Challenging Weather Conditions
Includes Head Lights
Yes
Tool Series
POWER+
Battery Capacity
6.0 Ah
Number of Chargers Included
0
Integrated Hand Warmers
Yes
Chute Rotation
Electric
Drive Type
Auger Assisted
Product Type
Snow Blower
Throw - Maximum
45 ft
Power Source
Cordless
Auger Material
Steel
Number of Batteries Included
0
Includes
5 mm Allen Key, Discharge Chute
Tool Weight
66 lb
Includes Battery
Bare Tool
Adjustable Handle
Adjustable
Start Type
Switch Start
Wheel Type
Solid
Battery Platform
POWER+
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Wheel Diameter
9 in
Chute Turning Radius
200 Degrees
Clearing Depth
21 in
Fits Chest Size
Adjustable Skid Shoes for Improved Performance on Gravel and Irregular Surfaces, Handle-Mounted Chute Control Levers Easily Adjust Pitch and Snow-Throwing Direction, Heated Handle Grips Keep your Hands Warm in the Coldest Snowiest Conditions, Height Adjustment Handle for Improved User Comfort, High-Efficiency Brushless Motor Delivers upto 50% more Power than SNT2110, IPX4-Rated Weather Resistance for Working in Challenging Weather Conditions

Description

Cordless Walk-Behind Snow Blower, 21 in Clearing Path, Voltage 56 V, Drive Type Auger Assisted, Start Type Switch Start, Chute Rotation Electric, Chute Turning Radius 200 Degrees , Yes Integrated Hand Warmers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.