21" Single Stage Snow Blower
- Mfr # SNT2124
- Zoro # G624232631
product price:Â
$
1,261.99
/ea
Free Shipping & Returns
Key Features
Battery Capacity
10.0Ah, 12.0Ah, 2.5Ah, 4.0Ah, 5.0Ah, 6.0Ah, 7.5Ah
Includes Battery
Battery Included
Clearing Path
21 in
Voltage
56 V
Battery Platform
EGO Power+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNT2124
- Zoro #
- G624232631
- UPC #
- 195532103579
- Country of Origin
- China
Dimensions
- Clearing Depth
- 13 in
- Chute Turning Radius
- 200 Degrees
Details
- Battery Capacity
- 10.0Ah, 12.0Ah, 2.5Ah, 4.0Ah, 5.0Ah, 6.0Ah, 7.5Ah
- Includes Battery
- Battery Included
- Clearing Path
- 21 in
- Voltage
- 56 V
- Battery Platform
- EGO Power+
- Item
- 21" Single Stage Snow Blower
- Throw - Maximum
- 42 ft
- Includes Head Lights
- Yes
- Stage
- Single-Stage
- Start Type
- Switch Start
- Drive Type
- Self-Propelled
- Power Source
- Cordless
- Product Type
- Snow Blower Kit
- Includes
- (2) 6Ah Batteries and CH5500 Charger
- Speed Settings
- Variable
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
21 In. Single Stage Snow Blower, 21 in Clearing Path, Voltage 56 V, Drive Type Self-Propelled, Start Type Switch Start, Chute Rotation Electric, Chute Turning Radius 200 Degrees , No Integrated Hand Warmers, Includes (2) 6Ah Batteries and CH5500 Charger
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.