Shop EGO
See all product information
Create Account
String Trimmer Crimped Line, 690 ft
- Mfr # AL2703
- Zoro # G424155543
product price:Â
$
56.55
/ea
Key Features
Trimmer Line Shape
Crimped
Color
Red
Material
Nylon
Compatible Manufacturer Number
54YP19, 798CY5, 814MG7, 814MG8, 824VK7, 852F43, 852F44, 852F62, 852F63
Compatible Product Type
String Trimmer Heads That Accept 0.105 in Trimmer Line
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AL2703
- Zoro #
- G424155543
- UPC #
- 195532101230
- Country of Origin
- China
Dimensions
- Diameter
- 0.105 in
- Overall Length
- 690 ft
- Wire Rope Length
- 690 ft
- Length
- 690 ft
Details
- Trimmer Line Shape
- Crimped
- Color
- Red
- Material
- Nylon
- Compatible Manufacturer Number
- 54YP19, 798CY5, 814MG7, 814MG8, 824VK7, 852F43, 852F44, 852F62, 852F63
- Compatible Product Type
- String Trimmer Heads That Accept 0.105 in Trimmer Line
- Item
- String Trimmer Crimped Line
- Product Type
- String Trimmer Line
- For Use With Mfr. Model Number
- ST1502SA, ST1511T, ST1623T, MST1603, STX4500, ST1610T, ST1611T, ST1510T, ST1620T
- Shell Material
- Nylon
- Wire Color
- Red
Description
String Trimmer Crimped Line, Product Type String Trimmer Line, Color Red, Diameter 0.105 in, Material Nylon, Compatible Manufacturer Number 54YP19, 798CY5, 814MG7, 814MG8, 824VK7, 852F43, 852F44, 852F62, 852F63, Trimmer Line Shape Crimped, Overall Length 690 ft, Compatible Product Type String Trimmer Heads That Accept 0.105 in Trimmer Line
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.